Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Bearing, Open - (9 x 20 x 6 mm)
- Mfr # 699
- Zoro # G023940076
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
Width
6 mm
Material
Chrome Steel
ABEC Tolerance
ABEC-1
Outside Dia.
20 mm
Bore Dia.
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 699
- Zoro #
- G023940076
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Open
- Single Row/Double Row
- Single
Dimensions
- Width
- 6 mm
- Outside Dia.
- 20 mm
- Bore Dia.
- 9 mm
Description
699 is a 690 miniature series open single row deep groove radial ball bearing with a 9 mm bore, 20 mm outside diameter, and 6 mm width. Designed with precision-ground raceways and steel balls for stable rotation in compact small-shaft equipment. The open construction allows direct lubrication access and is best suited for protected housings, small gearboxes, or miniature mechanisms with scheduled lubrication. Commonly used in small motors, RC vehicles, drones, miniature gearboxes, and precision machinery. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 699 Series: 690 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 20 mm Width (W): 6 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Small motors RC vehicles Drones Miniature gearboxes Precision machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.