Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR10A1C0AF2
- Zoro # G224152070
product price:Â
$
26.15
/ea
Key Features
Cage Material
Stainless Steel
Dynamic Radial Load Capacity
1,350 lbf
Outer Ring Type
Straight
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
740 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR10A1C0AF2
- Zoro #
- G224152070
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 1,350 lbf
- Outer Ring Type
- Straight
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 740 lbf
- Series
- Inch Series Miniature Ball Bearings
- Maximum Speed
- 20,000 RPM
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Number of Rows
- One
- Retaining Ring Groove
- No
- Industry Number
- SSR10
- System of Measurement
- Inch
- Miniature Bearing
- Yes
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Maximum Temperature
- 300 Degrees F
- For Environment
- Food and Beverage
- Closure
- Open
- Lubricant Material
- Aeroshell Fluid 12 Oil
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,350 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.