Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR10ZZC0SRL
- Zoro # G424151712
product price:Â
$
24.85
/ea
Key Features
Industry Number
SSR10 ZZ
Bore Diameter
5/8 in
Cage Material
Stainless Steel
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR10ZZC0SRL
- Zoro #
- G424151712
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SSR10 ZZ
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- System of Measurement
- Inch
- Miniature Bearing
- Yes
- ABEC Rating
- 1
- Number of Rows
- One
- Maximum Speed
- 20,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- Dynamic Radial Load Capacity
- 1,350 lbf
- Static Radial Load Capacity
- 740 lbf
- Series
- Inch Series Miniature Ball Bearings
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,350 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL