Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SR2-2RSMC3SRL
Zoro # G724152013
product price:Â
$
7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Maximum Speed
36,300 RPM
Ball Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR2-2RSMC3SRL
- Zoro #
- G724152013
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 0.156 in
- Bore Diameter
- 1/8 in
- Outside Diameter
- 3/8 in
Description
Radial Ball Bearing, Bore Diameter 1/8 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.