Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR4AZZA3K25SRL
- Zoro # G124151463
product price:Â
$
8.79
/ea
Sold in multiples of 2 for $17.58
Key Features
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Maximum Temperature
302 Degrees F
Bearing Lubrication
Maintenance-Free
Dynamic Radial Load Capacity
530 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR4AZZA3K25SRL
- Zoro #
- G124151463
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Resistance Properties
- Corrosion-Resistant
- Maximum Temperature
- 302 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 530 lbf
- Industry Number
- SSR4A ZZ
- Closure
- Double Shielded
- System of Measurement
- Inch
- Miniature Bearing
- Yes
- Ring Material
- Stainless Steel
- Series
- Inch Series Miniature Ball Bearings
- ABEC Rating
- 3
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Maximum Speed
- 38,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 161 lbf
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 530 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL