Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (8x24x8 mm)
- Mfr # 628-2RS
- Zoro # G223939887
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bore Dia.
8 mm
Material
Chrome Steel
Outside Dia.
24 mm
ABEC Tolerance
ABEC-1
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 628-2RS
- Zoro #
- G223939887
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 8 mm
- Outside Dia.
- 24 mm
- Width
- 8 mm
Details
- Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Single Row/Double Row
- Single
- Seal/Shield Type
- Double Seals
- Bearing Material
- Chrome Steel
Description
628-2RS is a 620 miniature series double sealed single row deep groove radial ball bearing with an 8 mm bore, 24 mm outside diameter, and 8 mm width. Designed with precision-ground raceways and steel balls for stable rotation under light radial loads and light axial loads in compact equipment. Double rubber seals help keep grease inside the bearing and support reliable performance in small assemblies with regular motion. Commonly used in RC cars, 3D printers, small electric motors, roller assemblies, and hobby equipment. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 628-2RS Series: 620 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 24 mm Width (W): 8 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars 3D printers Small electric motors Roller assemblies Hobby equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.