Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR6-2RSA3K25SRL
- Zoro # G724152716
product price:Â
$
10.99
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
256 lbf
Outside Diameter
7/8 in
Seal Type
Contact
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR6-2RSA3K25SRL
- Zoro #
- G724152716
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 256 lbf
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Maximum Speed
- 17,100 RPM
- Series
- Inch Series Miniature Ball Bearings
- Closure
- Double Sealed
- Miniature Bearing
- Yes
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 750 lbf
- Ring Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Number of Rows
- One
- Industry Number
- SSR6 2RS
- Retaining Ring Groove
- No
- ABEC Rating
- 3
- Cage Material
- Stainless Steel
- System of Measurement
- Inch
- Maximum Temperature
- 212 Degrees F
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.