Shop EZO

Miniature Radial Ball Bearing

  • Mfr # F625HZZP6MC3SRL

  • Zoro # G124152286


product price: 
$
11.99
/ea

Key Features

Ring Material
Stainless Steel
ISO Rating
Class 6
Ball Material
Stainless Steel
Flange Type
Flanged
Cage Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F625HZZP6MC3SRL
Zoro #
G124152286
UPC #
-
Country of Origin
Japan

Dimensions

Flange Thickness
1 mm
Outside Diameter
16 mm
Flange Diameter
18 mm
Bore Diameter
5 mm
Outer Ring Width
5 mm

Details

Item
Radial Ball Bearing
Ring Material
Stainless Steel
ISO Rating
Class 6
Ball Material
Stainless Steel
Flange Type
Flanged
Cage Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Industry Number
SSF625 ZZ
Closure
Double Shielded
Number of Rows
One
Retaining Ring Groove
No
Resistance Properties
Corrosion-Resistant
Lubricant Material
Multitemp SRL
System of Measurement
Metric
Dynamic Radial Load Capacity
390 lbf
Internal Clearance
C3
For Environment
Food and Beverage
ABEC Rating
3
Miniature Bearing
Yes
Maximum Speed
44,000 RPM
Bearing Lubrication
Maintenance-Free
Series
Metric Series Miniature Ball Bearings
Maximum Temperature
302 Degrees F

Description

Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter 18 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews