Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR6A3K25AF2
- Zoro # G224151905
product price:Â
$
8.75
/ea
Sold in multiples of 2 for $17.50
Key Features
Retaining Ring Groove
No
Bearing Lubrication
Relubricateable
Outside Diameter
7/8 in
Outer Ring Type
Straight
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR6A3K25AF2
- Zoro #
- G224151905
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Retaining Ring Groove
- No
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Ring Material
- Stainless Steel
- Maximum Speed
- 31,000 RPM
- Closure
- Open
- Flange Type
- Non-Flanged
- Ball Material
- Stainless Steel
- ABEC Rating
- 3
- Series
- Inch Series Miniature Ball Bearings
- Maximum Temperature
- 300 Degrees F
- Number of Rows
- One
- Static Radial Load Capacity
- 256 lbf
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Miniature Bearing
- Yes
- System of Measurement
- Inch
- Dynamic Radial Load Capacity
- 750 lbf
- Industry Number
- SSR6
- Lubricant Material
- Aeroshell Fluid 12 Oil
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.219 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil