Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61700 ZZ, 10 mm
- Mfr # F6700ZZC0SRL
- Zoro # G624151581
product price:Â
$
16.79
/ea
Key Features
Flange Type
Flanged
For Environment
Food and Beverage
Ball Material Grade
AISI 52100
Lubricant Material
Multitemp SRL
Outside Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6700ZZC0SRL
- Zoro #
- G624151581
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Flanged
- For Environment
- Food and Beverage
- Ball Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Static Radial Load Capacity
- 120 lbf
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- Cage Material
- Steel
- Ring Material
- Steel
- ABEC Rating
- 1
- Maximum Speed
- 17,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Maximum Temperature
- 302 Degrees F
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 240 lbf
- Series
- Extra Thin Metric Series Bearings
- Ring Material Grade
- AISI 52100
- Industry Number
- F61700 ZZ
Dimensions
- Outside Diameter
- 15 mm
- Flange Diameter
- 16.5 mm
- Flange Thickness
- 0.8 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 240 lbf, Flange Diameter 16.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.