RadBalllBrg, Steel, 61706 2RS, 30 mm

  • Mfr # 6706-2RUP0C0SRL
  • Zoro # G824152456
product price: 
$
54.49
/ea

Key Features

Industry Number
61706 2RS
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Seal Type
Non-Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6706-2RUP0C0SRL
Zoro #
G824152456
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Industry Number
61706 2RS
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Seal Type
Non-Contact
Series
Extra Thin Metric Series Bearings
Static Radial Load Capacity
270 lbf
Ring Material
Steel
Ring Material Grade
AISI 52100
Closure
Double Sealed
Flange Type
Non-Flanged
Maximum Temperature
212 Degrees F
ISO Rating
Normal/Class 6X
Ball Material
Steel
System of Measurement
Metric
Ball Material Grade
AISI 52100
Maximum Speed
5,500 RPM
For Environment
Food and Beverage
Lubricant Material
Multitemp SRL
Number of Rows
One
Cage Material
Steel
Dynamic Radial Load Capacity
320 lbf
ABEC Rating
1
Retaining Ring Groove
No

Dimensions

Outside Diameter
37 mm
Outer Ring Width
4 mm
Bore Diameter
30 mm

Description

Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 320 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X

Ratings & reviews