RadBalllBrg, AllySteel, 61811 ZZ, 55 mm
- Mfr # 6811ZZC0SRL
- Zoro # G324152628
product price:Â
$
76.25
/ea
Key Features
Ball Material
Alloy Steel
Ring Material
Steel
For Environment
Food and Beverage
Internal Clearance
CN
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6811ZZC0SRL
- Zoro #
- G324152628
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 2,470 lbf
- Static Radial Load Capacity
- 2,270 lbf
- Industry Number
- 61811 ZZ
- ABEC Rating
- 1
- Cage Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Maximum Speed
- 10,000 RPM
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 55 mm
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 72 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Dynamic Radial Load Capacity 2,470 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.