RadBalllBrg, SS, SS61908 ZZ, 40 mm
- Mfr # 6908HZZC0SRL
- Zoro # G524152145
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Stainless Steel
Ball Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Cage Material
Stainless Steel
Outer Ring Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6908HZZC0SRL
- Zoro #
- G524152145
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- Closure
- Double Shielded
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 3,080 lbf
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Maximum Speed
- 13,000 RPM
- Resistance Properties
- Corrosion-Resistant
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 2,230 lbf
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- Industry Number
- SS61908 ZZ
- Retaining Ring Groove
- No
- Internal Clearance
- CN
Dimensions
- Outer Ring Width
- 12 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 40 mm
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,080 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.