RadBalllBrg, Steel, F61902 ZZ, 15 mm
- Mfr # F6902ZZC0SRL
- Zoro # G324151935
product price:Â
$
17.89
/ea
Key Features
ABEC Rating
1
Ball Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Ring Material Grade
AISI 52100
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6902ZZC0SRL
- Zoro #
- G324151935
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Number of Rows
- One
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 1,220 lbf
- Ball Material
- Steel
- Flange Type
- Flanged
- System of Measurement
- Metric
- Closure
- Double Shielded
- Industry Number
- F61902 ZZ
- Maximum Speed
- 29,000 RPM
- Maximum Temperature
- 302 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 630 lbf
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Flange Diameter
- 30.5 mm
- Outside Diameter
- 28 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 7 mm
- Flange Thickness
- 1.5 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,220 lbf, Flange Diameter 30.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.