RadBalllBrg, SS, 14900 RPM, SSFR8 2RS, 1/2"
- Mfr # SFR8-2RSC0SRL
- Zoro # G224151752
product price:Â
$
26.25
/ea
Key Features
Series
Inch Series Miniature Ball Bearings
Flange Type
Flanged
Lubricant Material
Multitemp SRL
ABEC Rating
1
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR8-2RSC0SRL
- Zoro #
- G224151752
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Inch Series Miniature Ball Bearings
- Flange Type
- Flanged
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Maximum Temperature
- 212 Degrees F
- Industry Number
- SSFR8 2RS
- Dynamic Radial Load Capacity
- 1,150 lbf
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 540 lbf
- Number of Rows
- One
- Maximum Speed
- 14,900 RPM
- Closure
- Double Sealed
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 0.313 in
- Flange Diameter
- 1.225 in
- Outside Diameter
- 1 1/8 in
- Flange Thickness
- 1.225 in
- Bore Diameter
- 1/2 in
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,150 lbf, Flange Diameter 1.225 in, Flange Thickness 1.225 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.