RadBalllBrg, Steel, 61904 ZZ, 20 mm
- Mfr # 6904ZZC0SRL
- Zoro # G824151893
product price:Â
$
11.39
/ea
Key Features
Dynamic Radial Load Capacity
1,790 lbf
Outside Diameter
37 mm
Outer Ring Type
Shield/Seal Groove
Flange Type
Non-Flanged
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904ZZC0SRL
- Zoro #
- G824151893
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 1,790 lbf
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- Internal Clearance
- CN
- ABEC Rating
- 1
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 22,000 RPM
- Series
- Extra Thin Metric Series Bearings
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Ball Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- For Environment
- Food and Beverage
- Industry Number
- 61904 ZZ
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 1,030 lbf
Dimensions
- Outside Diameter
- 37 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,790 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.