RadBalllBrg, SS, SS6201 2RS, 12 mm
- Mfr # 6201H-2RSC0SRL
- Zoro # G824152715
product price:Â
$
20.79
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Seal Type
Contact
Closure
Double Sealed
Static Radial Load Capacity
550 lbf
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6201H-2RSC0SRL
- Zoro #
- G824152715
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Seal Type
- Contact
- Closure
- Double Sealed
- Static Radial Load Capacity
- 550 lbf
- Number of Rows
- One
- Cage Material
- Stainless Steel
- Industry Number
- SS6201 2RS
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Maximum Speed
- 15,400 RPM
- Dynamic Radial Load Capacity
- 1,300 lbf
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Outer Ring Width
- 10 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 32 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.