Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6003 2RS, 17 mm
- Mfr # 6003H-2RSC0SRL
- Zoro # G424152344
product price:Â
$
31.19
/ea
Key Features
Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Bore Diameter
17 mm
Internal Clearance
CN
Static Radial Load Capacity
590 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6003H-2RSC0SRL
- Zoro #
- G424152344
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Internal Clearance
- CN
- Static Radial Load Capacity
- 590 lbf
- Seal Type
- Contact
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SS6003 2RS
- Maximum Speed
- 13,200 RPM
- Dynamic Radial Load Capacity
- 1,150 lbf
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Number of Rows
- One
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Closure
- Double Sealed
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Maximum Temperature
- 212 Degrees F
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 10 mm
- Outside Diameter
- 35 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.