Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61903 ZZ, 17 mm
- Mfr # F6903ZZ
- Zoro # G324151829
product price:Â
$
28.45
/ea
Key Features
Ball Material
Steel
Static Radial Load Capacity
720 lbf
Closure
Double Shielded
Retaining Ring Groove
No
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6903ZZ
- Zoro #
- G324151829
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Static Radial Load Capacity
- 720 lbf
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 26,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 1,290 lbf
- Number of Rows
- One
- Lubricant Material
- NLGI #2 Equivalent
- Internal Clearance
- CN
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- Ring Material
- Steel
- ABEC Rating
- 1
- Industry Number
- F61903 ZZ
- Ball Material Grade
- AISI 52100
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 30 mm
- Outer Ring Width
- 7 mm
- Flange Diameter
- 32.5 mm
- Flange Thickness
- 1.5 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,290 lbf, Flange Diameter 32.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material NLGI #2 Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.