RadBalllBrg, SS, SSF61901 ZZ, 12 mm
- Mfr # F6901HZZC0SRL
- Zoro # G024151969
product price:Â
$
26.99
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Lubricant Material
Multitemp SRL
Number of Rows
One
ABEC Rating
1
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6901HZZC0SRL
- Zoro #
- G024151969
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Flanged
- Maximum Speed
- 33,000 RPM
- Static Radial Load Capacity
- 330 lbf
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 650 lbf
- Internal Clearance
- CN
- System of Measurement
- Metric
- Closure
- Double Shielded
- For Environment
- Food and Beverage
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Industry Number
- SSF61901 ZZ
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- Maximum Temperature
- 302 Degrees F
Dimensions
- Flange Diameter
- 26.5 mm
- Flange Thickness
- 1.5 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 6 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 650 lbf, Flange Diameter 26.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.