RadBalllBrg, SS, SS61700 2RS, 10 mm
- Mfr # 6700H-2RSC0SRL
- Zoro # G924152639
product price:Â
$
11.85
/ea
Key Features
Series
Extra Thin Metric Series Bearings
Retaining Ring Groove
No
Static Radial Load Capacity
100 lbf
Maximum Speed
9,400 RPM
Outer Ring Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700H-2RSC0SRL
- Zoro #
- G924152639
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 100 lbf
- Maximum Speed
- 9,400 RPM
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Closure
- Double Sealed
- Industry Number
- SS61700 2RS
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 190 lbf
- Seal Type
- Contact
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Maximum Temperature
- 212 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Number of Rows
- One
Dimensions
- Outer Ring Width
- 4 mm
- Outside Diameter
- 15 mm
- Bore Diameter
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 190 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.