Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SSF61800 2RS, 10 mm
- Mfr # F6800H-2RSC0SRL
- Zoro # G524152053
product price:Â
$
13.75
/ea
Key Features
Bore Diameter
10 mm
Lubricant Material
Multitemp SRL
Ring Material
Stainless Steel
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6800H-2RSC0SRL
- Zoro #
- G524152053
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Flanged
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 390 lbf
- Static Radial Load Capacity
- 190 lbf
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- For Environment
- Food and Beverage
- Closure
- Double Sealed
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
- Maximum Speed
- 22,000 RPM
- Seal Type
- Contact
- Industry Number
- SSF61800 2RS
- ABEC Rating
- 1
- Ball Material
- Stainless Steel
Dimensions
- Bore Diameter
- 10 mm
- Flange Diameter
- 21 mm
- Outside Diameter
- 19 mm
- Flange Thickness
- 1 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter 21 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.