Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61702 2RS, 15 mm
- Mfr # 6702H-2RSC0SRL
- Zoro # G624151758
product price:Â
$
18.15
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Bore Diameter
15 mm
Number of Rows
One
Maximum Speed
7,200 RPM
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6702H-2RSC0SRL
- Zoro #
- G624151758
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Maximum Speed
- 7,200 RPM
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Series
- Extra Thin Metric Series Bearings
- Internal Clearance
- CN
- Ball Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 210 lbf
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SS61702 2RS
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 130 lbf
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Maximum Temperature
- 212 Degrees F
Dimensions
- Bore Diameter
- 15 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 21 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.