RadBalllBrg, SS, SS61809 2RS, 45 mm
- Mfr # 6809H-2RSC0SRL
- Zoro # G224152674
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Series
Extra Thin Metric Series Bearings
Seal Type
Contact
Outer Ring Width
7 mm
Number of Rows
One
Static Radial Load Capacity
1,210 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809H-2RSC0SRL
- Zoro #
- G224152674
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
- Number of Rows
- One
- Static Radial Load Capacity
- 1,210 lbf
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Maximum Speed
- 7,200 RPM
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
- Industry Number
- SS61809 2RS
- ABEC Rating
- 1
- Cage Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Closure
- Double Sealed
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
- Lubricant Material
- Multitemp SRL
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 58 mm
- Bore Diameter
- 45 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.