RadBalllBrg, Steel, F61700 2RS, 10 mm
- Mfr # F6700-2RSC0SRL
- Zoro # G924152202
product price:Â
$
16.65
/ea
Key Features
Internal Clearance
CN
For Environment
Food and Beverage
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6700-2RSC0SRL
- Zoro #
- G924152202
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Flange Type
- Flanged
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 240 lbf
- Static Radial Load Capacity
- 120 lbf
- Maximum Speed
- 9,400 RPM
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Ring Material
- Steel
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- Ball Material
- Steel
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Industry Number
- F61700 2RS
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 15 mm
- Outer Ring Width
- 4 mm
- Flange Diameter
- 16.5 mm
- Bore Diameter
- 10 mm
- Flange Thickness
- 0.8 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 240 lbf, Flange Diameter 16.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.