Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61901 ZZ, 12 mm
- Mfr # 6901HZZC0SRL
- Zoro # G224152308
product price:Â
$
22.85
/ea
Key Features
Dynamic Radial Load Capacity
650 lbf
Lubricant Material
Multitemp SRL
Series
Extra Thin Metric Series Bearings
Outer Ring Type
Shield/Seal Groove
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901HZZC0SRL
- Zoro #
- G224152308
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 650 lbf
- Lubricant Material
- Multitemp SRL
- Series
- Extra Thin Metric Series Bearings
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Maximum Speed
- 33,000 RPM
- Resistance Properties
- Corrosion-Resistant
- Maximum Temperature
- 302 Degrees F
- System of Measurement
- Metric
- Internal Clearance
- CN
- Static Radial Load Capacity
- 330 lbf
- Cage Material
- Stainless Steel
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Number of Rows
- One
- Industry Number
- SS61901 ZZ
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 6 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 650 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.