RadBalllBrg, SS, SS61706 2RS, 30 mm
- Mfr # 6706H-2RSC0SRL
- Zoro # G224152148
product price:Â
$
75.89
/ea
Key Features
System of Measurement
Metric
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Lubricant Material
Multitemp SRL
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6706H-2RSC0SRL
- Zoro #
- G224152148
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- Closure
- Double Sealed
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- SS61706 2RS
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Stainless Steel
- Maximum Speed
- 3,000 RPM
- Number of Rows
- One
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 260 lbf
- ABEC Rating
- 1
- Seal Type
- Contact
- Static Radial Load Capacity
- 210 lbf
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
Dimensions
- Outside Diameter
- 37 mm
- Outer Ring Width
- 4 mm
- Bore Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.