Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61912 ZZ, 60 mm
- Mfr # 6912ZZC0SRL
- Zoro # G024152010
product price:Â
$
66.99
/ea
Key Features
Maximum Temperature
302 Degrees F
Dynamic Radial Load Capacity
5,680 lbf
Ball Material
Steel
Outer Ring Type
Shield/Seal Groove
Static Radial Load Capacity
4,860 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6912ZZC0SRL
- Zoro #
- G024152010
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 302 Degrees F
- Dynamic Radial Load Capacity
- 5,680 lbf
- Ball Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 4,860 lbf
- Closure
- Double Shielded
- Ring Material
- Steel
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Maximum Speed
- 8,900 RPM
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Number of Rows
- One
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- Ball Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Industry Number
- 61912 ZZ
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
Dimensions
- Bore Diameter
- 60 mm
- Outer Ring Width
- 13 mm
- Outside Diameter
- 85 mm
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 85 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 5,680 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.