Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61703 ZZ, 17 mm
- Mfr # 6703HZZC0SRL
- Zoro # G524152367
product price:Â
$
33.15
/ea
Key Features
Maximum Speed
11,000 RPM
Flange Type
Non-Flanged
Outer Ring Width
4 mm
Number of Rows
One
Industry Number
SS61703 ZZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6703HZZC0SRL
- Zoro #
- G524152367
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 11,000 RPM
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Industry Number
- SS61703 ZZ
- Ball Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Closure
- Double Shielded
- For Environment
- Food and Beverage
Dimensions
- Outer Ring Width
- 4 mm
- Outside Diameter
- 23 mm
- Bore Diameter
- 17 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 23 mm, Ring Material Stainless Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.