Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61800 ZZ, 10 mm
- Mfr # 6800HZZC0SRL
- Zoro # G324152055
product price:Â
$
16.85
/ea
Key Features
Retaining Ring Groove
No
For Environment
Food and Beverage
Static Radial Load Capacity
190 lbf
ABEC Rating
1
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6800HZZC0SRL
- Zoro #
- G324152055
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 190 lbf
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Ball Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Closure
- Double Shielded
- Industry Number
- SS61800 ZZ
- Maximum Speed
- 40,000 RPM
- Internal Clearance
- CN
- Ring Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Outer Ring Type
- Shield/Seal Groove
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 10 mm
- Outside Diameter
- 19 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.