RadBalllBrg, Steel, 61906 ZZ, 30 mm
- Mfr # 6906ZZC3SRL
- Zoro # G424151828
product price:Â
$
22.99
/ea
Key Features
Ring Material
Steel
Ring Material Grade
AISI 52100
Ball Material
Steel
Lubricant Material
Multitemp SRL
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6906ZZC3SRL
- Zoro #
- G424151828
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Lubricant Material
- Multitemp SRL
- Ball Material Grade
- AISI 52100
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 2,030 lbf
- Static Radial Load Capacity
- 1,410 lbf
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Industry Number
- 61906 ZZ
- Internal Clearance
- C3
- Maximum Temperature
- 302 Degrees F
- Retaining Ring Groove
- No
- Number of Rows
- One
- Closure
- Double Shielded
- Maximum Speed
- 17,000 RPM
- ABEC Rating
- 1
- For Environment
- Food and Beverage
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 30 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 2,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.