RadBalllBrg, SS, 40000 RPM, SSF61800, 10 mm
- Mfr # F6800HP6C0AF2
- Zoro # G624152427
product price:Â
$
13.75
/ea
Key Features
System of Measurement
Metric
Ring Material
Stainless Steel
Bearing Lubrication
Relubricateable
Maximum Speed
40,000 RPM
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6800HP6C0AF2
- Zoro #
- G624152427
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 40,000 RPM
- Ball Material
- Stainless Steel
- Flange Type
- Flanged
- Dynamic Radial Load Capacity
- 390 lbf
- Maximum Temperature
- 300 Degrees F
- ISO Rating
- Class 6
- ABEC Rating
- 3
- Resistance Properties
- Corrosion-Resistant
- Closure
- Open
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Industry Number
- SSF61800
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Static Radial Load Capacity
- 190 lbf
- For Environment
- Food and Beverage
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 5 mm
- Flange Diameter
- 21 mm
- Outside Diameter
- 19 mm
- Flange Thickness
- 1 mm
- Bore Diameter
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter 21 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.