RadBalllBrg, SS, SS61803 2RS, 17 mm
- Mfr # 6803H-2RSC0SRL
- Zoro # G724152105
product price:Â
$
31.25
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Lubricant Material
Multitemp SRL
Retaining Ring Groove
No
Flange Type
Non-Flanged
Industry Number
SS61803 2RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6803H-2RSC0SRL
- Zoro #
- G724152105
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Industry Number
- SS61803 2RS
- Dynamic Radial Load Capacity
- 500 lbf
- Cage Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Sealed
- Maximum Speed
- 16,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- System of Measurement
- Metric
- Maximum Temperature
- 212 Degrees F
- Ball Material
- Stainless Steel
- Seal Type
- Contact
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 330 lbf
- For Environment
- Food and Beverage
Dimensions
- Outside Diameter
- 26 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 500 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.