RadBalllBrg, Steel, 61801 2RS, 12 mm
- Mfr # 6801-2RSC0SRL
- Zoro # G724151689
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Outside Diameter
21 mm
Number of Rows
One
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801-2RSC0SRL
- Zoro #
- G724151689
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Number of Rows
- One
- Ball Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Closure
- Double Sealed
- Ring Material
- Steel
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Seal Type
- Contact
- Maximum Speed
- 19,800 RPM
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 540 lbf
- ABEC Rating
- 1
- Static Radial Load Capacity
- 290 lbf
- Ball Material
- Steel
- Industry Number
- 61801 2RS
- Series
- Extra Thin Metric Series Bearings
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
Dimensions
- Outside Diameter
- 21 mm
- Outer Ring Width
- 5 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.