RadBalllBrg, SS, SS61902 ZZ, 15 mm
- Mfr # 6902HZZC0SRL
- Zoro # G224152476
product price:Â
$
25.29
/ea
Key Features
Maximum Temperature
302 Degrees F
Outside Diameter
28 mm
Number of Rows
One
Outer Ring Width
7 mm
Bore Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902HZZC0SRL
- Zoro #
- G224152476
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 302 Degrees F
- Number of Rows
- One
- Series
- Extra Thin Metric Series Bearings
- ABEC Rating
- 1
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Industry Number
- SS61902 ZZ
- Dynamic Radial Load Capacity
- 970 lbf
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Closure
- Double Shielded
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Maximum Speed
- 29,000 RPM
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 510 lbf
Dimensions
- Outside Diameter
- 28 mm
- Outer Ring Width
- 7 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 970 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.