RadBalllBrg, Steel, 61914 2RS, 70 mm
- Mfr # 6914-2RS
- Zoro # G224151493
product price:Â
$
99.99
/ea
Key Features
System of Measurement
Metric
Closure
Double Sealed
Outside Diameter
100 mm
Cage Material
Steel
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6914-2RS
- Zoro #
- G224151493
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Closure
- Double Sealed
- Cage Material
- Steel
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 6,660 lbf
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 4,200 RPM
- ABEC Rating
- 1
- Seal Type
- Contact
- Ball Material
- Steel
- Industry Number
- 61914 2RS
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Ring Material
- Steel
- Static Radial Load Capacity
- 5,930 lbf
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 70 mm
- Outer Ring Width
- 16 mm
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 16 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 6,660 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.