Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61900 2RS, 10 mm
- Mfr # 6900-2RUC0SRL
- Zoro # G324152260
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Outer Ring Width
6 mm
Ring Material Grade
AISI 52100
Ring Material
Steel
Outer Ring Type
Shield/Seal Groove
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6900-2RUC0SRL
- Zoro #
- G324152260
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Steel
- Internal Clearance
- CN
- Static Radial Load Capacity
- 360 lbf
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Seal Type
- Non-Contact
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 61900 2RS
- Number of Rows
- One
- ABEC Rating
- 1
- Closure
- Double Sealed
- Ball Material
- Steel
- Maximum Speed
- 37,000 RPM
- Lubricant Material
- Multitemp SRL
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 760 lbf
Dimensions
- Outer Ring Width
- 6 mm
- Outside Diameter
- 22 mm
- Bore Diameter
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 760 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.