Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61800 ZZ, 10 mm
- Mfr # F6800ZZP0C0SRL
- Zoro # G824152111
product price:Â
$
21.85
/ea
Key Features
Dynamic Radial Load Capacity
480 lbf
System of Measurement
Metric
Closure
Double Shielded
ISO Rating
Normal/Class 6X
Industry Number
F61800 ZZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6800ZZP0C0SRL
- Zoro #
- G824152111
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 480 lbf
- System of Measurement
- Metric
- Closure
- Double Shielded
- ISO Rating
- Normal/Class 6X
- Industry Number
- F61800 ZZ
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- Ring Material
- Steel
- Static Radial Load Capacity
- 240 lbf
- Cage Material
- Steel
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Flanged
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Ball Material
- Steel
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 40,000 RPM
- Number of Rows
- One
Dimensions
- Bore Diameter
- 10 mm
- Flange Thickness
- 1 mm
- Outside Diameter
- 19 mm
- Flange Diameter
- 21 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 480 lbf, Flange Diameter 21 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.