Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6001 2RS, 12 mm
- Mfr # 6001H-2RSC0SRL
- Zoro # G824152623
product price:Â
$
17.99
/ea
Key Features
Seal Type
Contact
Closure
Double Sealed
Internal Clearance
CN
Bore Diameter
12 mm
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6001H-2RSC0SRL
- Zoro #
- G824152623
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- Closure
- Double Sealed
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 430 lbf
- Ball Material
- Stainless Steel
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 16,500 RPM
- For Environment
- Food and Beverage
- Industry Number
- SS6001 2RS
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 28 mm
- Outer Ring Width
- 8 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.