Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SSF61801 ZZ, 12 mm
- Mfr # F6801HZZC0SRL
- Zoro # G324151775
product price:Â
$
39.65
/ea
Key Features
Series
Extra Thin Metric Series Bearings
Static Radial Load Capacity
230 lbf
Maximum Speed
36,000 RPM
Bearing Lubrication
Maintenance-Free
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6801HZZC0SRL
- Zoro #
- G324151775
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- Static Radial Load Capacity
- 230 lbf
- Maximum Speed
- 36,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 430 lbf
- Number of Rows
- One
- Retaining Ring Groove
- No
- Industry Number
- SSF61801 ZZ
- Internal Clearance
- CN
- Ring Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- Cage Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Ball Material
- Stainless Steel
- Flange Type
- Flanged
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Bore Diameter
- 12 mm
- Flange Thickness
- 1.1 mm
- Outside Diameter
- 21 mm
- Outer Ring Width
- 5 mm
- Flange Diameter
- 23 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 430 lbf, Flange Diameter 23 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.