RadBalllBrg, SS, SS6303 2RS, 17 mm
- Mfr # 6303H-2RSC0SRL
- Zoro # G224152209
product price:Â
$
67.25
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Lubricant Material
Multitemp SRL
Internal Clearance
CN
Maximum Speed
10,500 RPM
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6303H-2RSC0SRL
- Zoro #
- G224152209
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Maximum Speed
- 10,500 RPM
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Seal Type
- Contact
- Retaining Ring Groove
- No
- Maximum Temperature
- 212 Degrees F
- Closure
- Double Sealed
- Static Radial Load Capacity
- 1,190 lbf
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 2,610 lbf
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Industry Number
- SS6303 2RS
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 14 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,610 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.