Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61810 2RS, 50 mm
- Mfr # 6810H-2RSC0SRL
- Zoro # G324152284
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Seal Type
Contact
Static Radial Load Capacity
1,290 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6810H-2RSC0SRL
- Zoro #
- G324152284
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Static Radial Load Capacity
- 1,290 lbf
- Dynamic Radial Load Capacity
- 1,390 lbf
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Closure
- Double Sealed
- Maximum Speed
- 6,100 RPM
- Industry Number
- SS61810 2RS
- Number of Rows
- One
- Cage Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Internal Clearance
- CN
- Lubricant Material
- Multitemp SRL
Dimensions
- Outside Diameter
- 65 mm
- Bore Diameter
- 50 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 65 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.