Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SSF61802 ZZ, 15 mm
- Mfr # F6802HZZC0SRL
- Zoro # G724152266
product price:Â
$
29.15
/ea
Key Features
Flange Diameter
26 mm
Ring Material
Stainless Steel
Flange Type
Flanged
Industry Number
SSF61802 ZZ
Bore Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6802HZZC0SRL
- Zoro #
- G724152266
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Flange Diameter
- 26 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 1.1 mm
- Outer Ring Width
- 5 mm
- Outside Diameter
- 24 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 470 lbf, Flange Diameter 26 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.