RadBalllBrg, SS, SSRI3332, 3/32"

  • Mfr # SR133 A3MC3AF2
  • Zoro # G2402088
product price: 
$
5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Type
Open, Unflanged
Material
Stainless Steel
Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR133 A3MC3AF2
Zoro #
G2402088
UPC #
-
Country of Origin
China
Type
Open, Unflanged
Material
Stainless Steel
Max. RPM
95,000 RPM
Temp. Range (F)
-58 Degrees to 401 Degrees F
Lubrication
Oil
Static Load Capacity (Lb.)
11 lb
Item
Radial Ball Bearing
Dynamic Load Capacity (Lb.)
32 lb
Cage Material
Stainless Steel
Closure
Open
Minimum Temperature
-65 Degrees F
Lubricant Material
Aeroshell Fluid 12 Oil
Extended Inner Ring
Yes
Flange Type
Non-Flanged
System of Measurement
Inch
Retaining Ring Groove
No
Bearing Industry Number
R133
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
42.49 lbf
Cage Type
Crown
Finish
Chrome Plated
Static Radial Load Capacity
11 lbf
Includes Retaining Ring
No
Maximum Speed
1,060,212 RPM
Maximum Temperature
300 Degrees F
Bearing Lubrication
Relubricateable
ABEC Rating
3
Number of Rows
One
Outer Ring Type
Straight
Miniature Bearing
Yes
Series
Inch Series Miniature Ball Bearings
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
For Environment
Food and Beverage
Internal Clearance
C3
Industry Number
SSRI3332

Dimensions

Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0625 in
Extended Inner Ring Width
0.063 in
Fillet Radius
0.0039 in
Outside Diameter
3/16 in
Bore Diameter
3/32 in
Outer Ring Width
0.063 in

Description

Radial Ball Bearing, Bearing Industry Number R133, Bore Diameter 3/32 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.063 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 42.49 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.063 in, Fillet Radius 0.0039 in, Finish Chrome Plated

Ratings & reviews