RadBalllBrg, SS, SSRIF3332, 3/32"

  • Mfr # SFR133 A3MC3AF2
  • Zoro # G2402919
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Flanged, Open
Material
Stainless Steel
Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR133 A3MC3AF2
Zoro #
G2402919
UPC #
-
Country of Origin
France
Type
Flanged, Open
Material
Stainless Steel
Max. RPM
110,000 RPM
Lubrication
Oil
Static Load Capacity (Lb.)
11 lb
Dynamic Load Capacity (Lb.)
32 lb
Item
Radial Ball Bearing
Temp. Range (F)
-58 Degrees to 401 Degrees F
Cage Material
Stainless Steel
Maximum Speed
1,060,212 RPM
Lubricant Material
Aeroshell Fluid 12 Oil
Static Radial Load Capacity
13.4892 lbf
Retaining Ring Groove
No
Dynamic Radial Load Capacity
40 lbf
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Flange Type
Flanged
Finish
Chrome Plated
Ring Material
Stainless Steel
Closure
Open
Bearing Industry Number
R133
Includes Retaining Ring
No
Cage Type
Crown
Maximum Temperature
300 Degrees F
Internal Clearance
C3
For Environment
Food and Beverage
Number of Rows
One
Industry Number
SSRIF3332
ABEC Rating
3
Bearing Lubrication
Relubricateable
Series
Inch Series Miniature Ball Bearings
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
Outer Ring Type
Straight
Miniature Bearing
Yes

Dimensions

Bore Dia.
0.0937 in
Outside Dia.
0.1875 in
Width
0.0625 in
Flange Dia. (In.)
0.234 in
Flange Dia. (mm)
5.94 mm
Outer Ring Width
0.063 in
Outside Diameter
3/16 in
Bore Diameter
3/32 in
Flange Thickness
0.018 in
Fillet Radius
0.0039 in
Flange Diameter
0.234 in

Description

Radial Ball Bearing, Bearing Industry Number R133, Bore Diameter 3/32 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.063 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 40 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.234 in, Flange Thickness 0.018 in, Flange Type Flanged

Ratings & reviews