RadBalllBrg, Steel, 17000 RPM, 61700, 10 mm
- Mfr # 6700P6C0AF2
- Zoro # G624152113
product price:Â
$
9.45
/ea
Key Features
Flange Type
Non-Flanged
Closure
Open
For Environment
Food and Beverage
Retaining Ring Groove
No
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700P6C0AF2
- Zoro #
- G624152113
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Closure
- Open
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- ABEC Rating
- 3
- Ball Material
- Steel
- Ring Material
- Steel
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 120 lbf
- Industry Number
- 61700
- Maximum Speed
- 17,000 RPM
- Outer Ring Type
- Straight
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Number of Rows
- One
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- ISO Rating
- Class 6
- Dynamic Radial Load Capacity
- 240 lbf
- Internal Clearance
- CN
- Maximum Temperature
- 275 Degrees F
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Outside Diameter
- 15 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.