RadBalllBrg, Steel, 61911 2RS, 55 mm
- Mfr # 6911-2RSC0SRL
- Zoro # G024151907
product price:Â
$
59.89
/ea
Key Features
Series
Extra Thin Metric Series Bearings
Maximum Temperature
212 Degrees F
Ball Material
Steel
Seal Type
Contact
Maximum Speed
5,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6911-2RSC0SRL
- Zoro #
- G024151907
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- Maximum Temperature
- 212 Degrees F
- Ball Material
- Steel
- Seal Type
- Contact
- Maximum Speed
- 5,300 RPM
- Industry Number
- 61911 2RS
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 3,960 lbf
- System of Measurement
- Metric
- Ring Material
- Steel
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 4,660 lbf
- Flange Type
- Non-Flanged
- Cage Material
- Steel
Dimensions
- Bore Diameter
- 55 mm
- Outside Diameter
- 80 mm
- Outer Ring Width
- 13 mm
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 80 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 4,660 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.