RadBalllBrg, Steel, 22000 RPM, 61904, 20 mm
- Mfr # 6904C0AF2
- Zoro # G224152421
product price:Â
$
12.79
/ea
Key Features
Maximum Temperature
275 Degrees F
Number of Rows
One
Retaining Ring Groove
No
Dynamic Radial Load Capacity
1,790 lbf
Static Radial Load Capacity
1,030 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904C0AF2
- Zoro #
- G224152421
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 275 Degrees F
- Number of Rows
- One
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 1,790 lbf
- Static Radial Load Capacity
- 1,030 lbf
- Ball Material
- Steel
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Industry Number
- 61904
- ABEC Rating
- 1
- Closure
- Open
- Series
- Extra Thin Metric Series Bearings
- Maximum Speed
- 22,000 RPM
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 9 mm
- Outside Diameter
- 37 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,790 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.