RadBalllBrg, Steel, 61702 2RS, 15 mm
- Mfr # 6702-2RSC0SRL
- Zoro # G324151973
product price:Â
$
19.99
/ea
Key Features
Flange Type
Non-Flanged
Ball Material
Steel
Maximum Speed
7,200 RPM
Series
Extra Thin Metric Series Bearings
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6702-2RSC0SRL
- Zoro #
- G324151973
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- Maximum Speed
- 7,200 RPM
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Industry Number
- 61702 2RS
- System of Measurement
- Metric
- Cage Material
- Steel
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 260 lbf
- Ring Material
- Steel
- Static Radial Load Capacity
- 160 lbf
- Internal Clearance
- CN
- Seal Type
- Contact
- Closure
- Double Sealed
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
Dimensions
- Outer Ring Width
- 4 mm
- Outside Diameter
- 21 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.