RadBalllBrg, AllySteel, 61913 2RS, 65 mm
- Mfr # 6913-2RSC0SRL
- Zoro # G524151902
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
4,860 lbf
Internal Clearance
CN
Static Radial Load Capacity
4,500 lbf
Retaining Ring Groove
No
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6913-2RSC0SRL
- Zoro #
- G524151902
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 4,860 lbf
- Internal Clearance
- CN
- Static Radial Load Capacity
- 4,500 lbf
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Steel
- Number of Rows
- One
- Closure
- Double Sealed
- Cage Material
- Steel
- Seal Type
- Contact
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Maximum Temperature
- 212 Degrees F
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- 61913 2RS
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 4,600 RPM
- ABEC Rating
- 1
Dimensions
- Outside Diameter
- 90 mm
- Outer Ring Width
- 13 mm
- Bore Diameter
- 65 mm
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Dynamic Radial Load Capacity 4,860 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.